Welcome to Würth Finland For trade customers only

ATORN bi-hexagon combination wrench 9 mm DIN 3113 A

COMBISPN-DIN3113-A-WS9-52034090

Art.-no. 1970927696

-
ATORN bi-hexagon combination wrench 9 mm DIN 3113 A

Art.-no. 1970927696

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Advantage

  • Energy profile increases the force application areas for optimum load distribution
  • Gentle on the bolt/nut and tool
  • Even slightly damaged heads can still be fastened
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293164060

Manufacturer Part Number

50063004

Tip type

Twelve-sided head

Width across flats

9 mm

Length

130 mm

Tip profile type

ENERGY profile

Jaw position

15 Degree

Surface

Chrome plated

Material

Chrome-vanadium steel

DIN

3113

Harmonized System Code

82041100

Gross Weight

0.030 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information