ATORN carbide indexable insert DCGT 04T002 EN-PM1 K400
ATORN HM-WSP DCGT 04T002 EN-PM1 K400
Art.-no. 1970930978
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with low cutting depths in moderate cutting conditions
Execution
- ground cemented carbide indexable insert
Advantage
- perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
- very positive chip breaker, ensures ideal chip breaking with small cutting depths
Datasheets(X)
Brand | ATORN |
EAN | 4050293562293 |
Manufacturer Part Number | 12232487 |
Shape of indexable insert ISO | D |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | G |
Indexable insert type ISO | T |
Size of indexable insert ISO | 04 |
Thickness of indexable insert ISO | T0 |
Corner radius of indexable insert ISO | 02 |
Coating | CVD |
Carbide type area ISO | P |
Machining conditions for indexable insert | Good |
Carbide type ISO | P25 |
Carbide type | K 10/Al203 |
ISO-Code Rotating | DCGT 04T002 |
min./max. ap | 0.1-1.5 mm |
f min./max. | 0.05-0.10 mm/r |
f min. | 0.05 mm/r |
max. f | 0.10 mm/r |
max. ap | 1.5 mm |
min. ap | 0.1 mm |
Supply type | Smoothing - Positive chip breaker for low cutting depths |
Chip breaker code | FP1 |
Min./max. Vc in steel | 110-220 m/min |
Min./max. Vc in cast iron | 120-190 m/min |
Min./max. Vc in stainless steel | 60-120 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.002 kg |