Welcome to Würth Finland For trade customers only

ATORN carbide indexable insert DCGT 04T002 FN-ALU K15

ATORN HM-WSP DCGT 04T002 FN-ALU K15

Art.-no. 1970930977

-
ATORN carbide indexable insert DCGT 04T002 FN-ALU K15

Art.-no. 1970930977

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and copy turning with a wide infeed range in favourable cutting conditions

Execution

  • ground cemented carbide indexable insert

Advantage

  • Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293562286

Manufacturer Part Number

12232486

Shape of indexable insert ISO

D

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

G

Indexable insert type ISO

T

Size of indexable insert ISO

04

Thickness of indexable insert ISO

T0

Corner radius of indexable insert ISO

02

Coating

PVD

Machining conditions for indexable insert

Good

Carbide type area ISO

N

Carbide type ISO

N15

Carbide type

HC6315

ISO-Code Rotating

DCGT 04T002

min./max. ap

0.1-1.5 mm

f min./max.

0.04-0.12 mm/r

f min.

0.04 mm/r

max. f

0.12 mm/r

max. ap

1.5 mm

min. ap

0.1 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MN

Min./max. Vc in non-ferrous metals

160-280 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.002 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information