Welcome to Würth Finland For trade customers only

ATORN carbide indexable insert DNMG 150608-RP5 HC7610

ATORN HM-WSP DNMG 150608-RP5 HC7610

Art.-no. 1970930368

-
ATORN carbide indexable insert DNMG 150608-RP5 HC7610

Art.-no. 1970930368

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and copy turning with a wide infeed range in favourable cutting conditions

Advantage

  • Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
  • Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293561838

Manufacturer Part Number

10875168

Shape of indexable insert ISO

D

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

15

Thickness of indexable insert ISO

06

Corner radius of indexable insert ISO

08

Coating

CVD

Machining conditions for indexable insert

Good

Carbide type area ISO

P

Carbide type ISO

P10

Carbide type

HC7610

ISO-Code Rotating

DNMG 150608

min./max. ap

0.8-5.0 mm

f min./max.

0.15-0.35 mm/r

f min.

0.15 mm/r

max. f

0.35 mm/r

max. ap

5.0 mm

min. ap

0.8 mm

Supply type

Roughing - Stable edge at raised feed values

Chip breaker code

RP5

Min./max. Vc in steel

200-340 m/min

Min./max. Vc in cast iron

250-580 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.015 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information