ATORN carbide indexable insert DNMG 150612-MP5 ACP25T
ATORN HM-WSP DNMG 150612-MP5 ACP25T
Art.-no. 1970931963
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with a wide infeed range in moderate cutting conditions
Advantage
- perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Brand | ATORN |
EAN | 4050293564419 |
Manufacturer Part Number | 12370028 |
Shape of indexable insert ISO | D |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 15 |
Thickness of indexable insert ISO | 06 |
Corner radius of indexable insert ISO | 12 |
Coating | CVD |
Carbide type area ISO | P |
Machining conditions for indexable insert | Medium |
Carbide type ISO | P25 |
Carbide type | ACP25T |
ISO-Code Rotating | DNMG 150612 |
Material to be processed | Steel, Stainless steel, Cast metal |
min./max. ap | 1.0-4.0 mm |
Materials group | P (primary application), K (secondary application), M (secondary application) |
f min./max. | 0.2-0.45 mm/r |
f min. | 0.2 mm/r |
max. f | 0.45 mm/r |
max. ap | 4.0 mm |
min. ap | 1.0 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code | MP5 |
Min./max. Vc in steel | 100-240 m/min |
Min./max. Vc in cast iron | 120-250 m/min |
Min./max. Vc in stainless steel | 70-200 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.015 kg |