Welcome to Würth Finland For trade customers only

ATORN carbide indexable insert SNMG 120412-MP5 ACP25T

ATORN HM-WSP SNMG 120412-MP5 ACP25T

Art.-no. 1970931967

-
ATORN carbide indexable insert SNMG 120412-MP5 ACP25T

Art.-no. 1970931967

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range in moderate cutting conditions

Advantage

  • perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293564433

Manufacturer Part Number

12370030

Shape of indexable insert ISO

S

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

12

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

12

Coating

CVD

Carbide type area ISO

P

Machining conditions for indexable insert

Medium

Carbide type ISO

P25

Carbide type

ACP25T

ISO-Code Rotating

SNMG 120412

Material to be processed

Steel, Cast metal, Stainless steel

min./max. ap

0.5-5 mm

Materials group

P (primary application), M (secondary application), K (secondary application)

f min./max.

0.18-0.4 mm/r

f min.

0.18 mm/r

max. f

0.4 mm/r

max. ap

5 mm

min. ap

0.5 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MP5

Min./max. Vc in steel

100-240 m/min

Min./max. Vc in cast iron

120-250 m/min

Min./max. Vc in stainless steel

70-200 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.009 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information