Welcome to Würth Finland For trade customers only

ATORN carbide indexable insert WNMG 080412-MP5 ACP25T

ATORN HM-WSP WNMG 080412-MP5 ACP25T

Art.-no. 1970931987

-
ATORN carbide indexable insert WNMG 080412-MP5 ACP25T

Art.-no. 1970931987

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range in moderate cutting conditions

Advantage

  • perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293564532

Manufacturer Part Number

12370040

Shape of indexable insert ISO

W

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

08

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

12

Coating

CVD

Carbide type area ISO

P

Machining conditions for indexable insert

Medium

Carbide type ISO

P25

Carbide type

ACP25T

ISO-Code Rotating

WNMG 080412

Material to be processed

Steel, Stainless steel, Cast metal

min./max. ap

0.25-3.5 mm

Materials group

P (primary application), M (secondary application), K (secondary application)

f min./max.

0.12-0.4 mm/r

f min.

0.12 mm/r

max. f

0.4 mm/r

max. ap

3.5 mm

min. ap

0.25 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MP5

Min./max. Vc in steel

100-240 m/min

Min./max. Vc in cast iron

120-250 m/min

Min./max. Vc in stainless steel

70-200 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.009 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information