ATORN case set consisting of: articulated arm with 200 mm operating radius
MESSSTATIV-KOFFERSET-34060150
Art.-no. 1970926237
Register and access more than 75 000 products
Application
For holding objects such as light sources, circuit boards etc.
Delivery
Articulated stand, steel base, clamp base, clamp holder with plastic jaws, extension, adapter, toping thread and open end spanner
Datasheets(X)
Brand | ATORN |
EAN | 4050293389272 |
Manufacturer Part Number | 31085300 |
Operation radius | 200 mm |
Retaining force | 32 N |
Min./max. clamping width | 15-40 mm |
Socket diameter | 100 mm |
Max. extension | 200 mm |
Jaws width | 21 mm |
Harmonized System Code | 73269098 |
Gross Weight | 2.415 kg |