ATORN cemented carbide indexable insert CNMG 120408-RP2 ACP15T
ATORN HM-WSP CNMG 120408-RP2 ACP15T
Art.-no. 1970932009
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range and stable cutting geometry in favourable cutting conditions
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Datasheets(X)
Brand | ATORN |
EAN | 4050293564648 |
Manufacturer Part Number | 12370051 |
Shape of indexable insert ISO | C |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 12 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Carbide type area ISO | P |
Machining conditions for indexable insert | Good |
Carbide type ISO | P15 |
Carbide type | ACP15T |
ISO-Code Rotating | CNMG 120408 |
Material to be processed | Steel, Cast metal |
min./max. ap | 0.5-6.0 mm |
Materials group | P (primary application), K (secondary application) |
f min./max. | 0.2-0.5 mm/r |
f min. | 0.2 mm/r |
max. f | 0.5 mm/r |
max. ap | 6.0 mm |
min. ap | 0.5 mm |
Supply type | Roughing - Stable edge at raised feed values |
Chip breaker code | RP2 |
Min./max. Vc in steel | 180-400 m/min |
Min./max. Vc in cast iron | 140-520 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.009 kg |