Welcome to Würth Finland For trade customers only

ATORN cemented carbide indexable insert SNMG 120408-MM5 APM25T

ATORN HM-WSP SNMG 120408-MM5 ACM25T

Art.-no. 1970932045

-
ATORN cemented carbide indexable insert SNMG 120408-MM5 APM25T

Art.-no. 1970932045

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range in moderate cutting conditions

Advantage

  • perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293564839

Manufacturer Part Number

12370070

Shape of indexable insert ISO

S

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

12

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

08

Coating

PVD

Machining conditions for indexable insert

Medium

Carbide type area ISO

M

Carbide type ISO

M25

Carbide type

APM25T

ISO-Code Rotating

SNMG 120408

Material to be processed

Stainless steel, Steel

min./max. ap

0.25-4.0 mm

Materials group

M (primary application), P (secondary application)

f min./max.

0.14-0.4 mm/r

f min.

0.14 mm/r

max. f

0.4 mm/r

max. ap

4.0 mm

min. ap

0.25 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MM5

Min./max. Vc in steel

130-250 m/min

Min./max. Vc in stainless steel

100-250 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.008 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information