Welcome to Würth Finland For trade customers only

ATORN cemented carbide indexable insert SNMG 120412-MP1 HC7625

ATORN HM-WSP SNMG 120412-MP1 HC7625

Art.-no. 1970931612

-
ATORN cemented carbide indexable insert SNMG 120412-MP1 HC7625

Art.-no. 1970931612

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and face turning with a wide infeed range in moderate cutting conditions

Advantage

  • perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293535280

Manufacturer Part Number

12350018

Shape of indexable insert ISO

S

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

12

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

12

Coating

CVD

Machining conditions for indexable insert

Medium

Carbide type area ISO

P

Carbide type ISO

P25

Carbide type

HC7625

ISO-Code Rotating

SNMG 120412

Material to be processed

Steel, Cast metal

min./max. ap

0.60-6.00 mm

Materials group

P (primary application), K (secondary application)

f min./max.

0.20-0.55 mm/r

f min.

0.20 mm/r

max. f

0.55 mm/r

max. ap

6.00 mm

min. ap

0.60 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MP

Min./max. Vc in steel

115-270 m/min

Min./max. Vc in cast iron

115-270 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.009 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information