Welcome to Würth Finland For trade customers only

ATORN cemented carbide indexable insert TNMG 160408-MP5 ACP35T

ATORN HM-WSP TNMG 160408-MP5 ACP35T

Art.-no. 1970932003

-
ATORN cemented carbide indexable insert TNMG 160408-MP5 ACP35T

Art.-no. 1970932003

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range in unfavourable cutting conditions

Advantage

  • Very tough type with low risk of breakage in unfavourable cutting conditions
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293564617

Manufacturer Part Number

12370048

Shape of indexable insert ISO

T

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

16

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

08

Coating

CVD

Machining conditions for indexable insert

Medium

Carbide type area ISO

P

Carbide type ISO

P35

Carbide type

ACP35T

ISO-Code Rotating

TNMG 160408

Material to be processed

Steel, Stainless steel

min./max. ap

0.25-4.5 mm

Materials group

P (primary application), M (secondary application)

f min./max.

0.12-0.4 mm/r

f min.

0.12 mm/r

max. f

0.4 mm/r

max. ap

4.5 mm

min. ap

0.25 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MP5

Min./max. Vc in steel

140-190 m/min

Min./max. Vc in stainless steel

140-200 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.006 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information