ATORN cemented carbide indexable insert VNMG 160408-MM5 APM25T
ATORN HM-WSP VNMG 160408-MM5 ACM25T
Art.-no. 1970932051
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with a wide infeed range in moderate cutting conditions
Advantage
- perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Brand | ATORN |
EAN | 4050293564860 |
Manufacturer Part Number | 12370073 |
Shape of indexable insert ISO | V |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | PVD |
Machining conditions for indexable insert | Medium |
Carbide type area ISO | M |
Carbide type ISO | M25 |
Carbide type | APM25T |
ISO-Code Rotating | VNMG 160408 |
Material to be processed | Stainless steel, Steel |
min./max. ap | 0.25-4 mm |
Materials group | M (primary application), P (secondary application) |
f min./max. | 0.14-0.4 mm/r |
f min. | 0.14 mm/r |
max. f | 0.4 mm/r |
max. ap | 4 mm |
min. ap | 0.25 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code | MM5 |
Min./max. Vc in steel | 130-250 m/min |
Min./max. Vc in stainless steel | 100-250 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.008 kg |