Welcome to Würth Finland For trade customers only

ATORN cemented carbide indexable insert VNMG 160408-MP5 ACP15T

ATORN HM-WSP VNMG 160408-MP5 ACP15T

Art.-no. 1970931937

-
ATORN cemented carbide indexable insert VNMG 160408-MP5 ACP15T

Art.-no. 1970931937

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and copy turning with a wide infeed range in favourable cutting conditions

Advantage

  • Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
  • Positive soft-cutting chip geometry with a wide infeed range and stable blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293564280

Manufacturer Part Number

12370015

Shape of indexable insert ISO

V

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

16

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

08

Coating

CVD

Machining conditions for indexable insert

Good

Carbide type area ISO

P

Carbide type ISO

P15

Carbide type

ACP15T

ISO-Code Rotating

VNMG 160408

Material to be processed

Steel, Cast metal

min./max. ap

0.25-3.5 mm

Materials group

P (primary application), K (secondary application)

f min./max.

0.12-0.4 mm/r

f min.

0.12 mm/r

max. f

0.4 mm/r

max. ap

3.5 mm

min. ap

0.25 mm

Supply type

Medium processing - Universal geometry with wide service range

Chip breaker code

MP5

Min./max. Vc in steel

220-400 m/min

Min./max. Vc in cast iron

140-370 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.010 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information