ATORN cemented carbide indexable insert WNMG 080408-MS1 APS10T
ATORN HM-WSP WNMG 080408-MS1 ACS10T
Art.-no. 1970932114
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range in favourable cutting conditions
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Brand | ATORN |
EAN | 4050293565188 |
Manufacturer Part Number | 12370105 |
Shape of indexable insert ISO | W |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 08 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | PVD |
Machining conditions for indexable insert | Good |
Carbide type area ISO | S |
Carbide type ISO | S10 |
Carbide type | APS10T |
ISO-Code Rotating | WNMG 080408 |
Material to be processed | Special alloy, Stainless steel |
min./max. ap | 0.25-3 mm |
Materials group | S (primary application), M (secondary application) |
f min./max. | 0.08-0.3 mm/r |
f min. | 0.08 mm/r |
max. f | 0.3 mm/r |
max. ap | 3 mm |
min. ap | 0.25 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code | MS1 |
Min./max. Vc in stainless steel | 60-230 m/min |
Min./max. Vc in special alloys | 30-120 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.010 kg |