ATORN cemented carbide indexable insert WNMG 080408-RP5 HC7630
ATORN HM-WSP WNMG 080408-RP5 HC7630
Art.-no. 1970930374
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range and stable cutting geometry
Advantage
- Very tough type with low risk of breakage in unfavourable cutting conditions
- Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Datasheets(X)
Brand | ATORN |
EAN | 4050293561890 |
Manufacturer Part Number | 10875174 |
Shape of indexable insert ISO | W |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 08 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Machining conditions for indexable insert | Unfavourable |
Carbide type area ISO | P |
Carbide type ISO | P30 |
Carbide type | HC7630 |
ISO-Code Rotating | WNMG 080408 |
min./max. ap | 0.8-6.0 mm |
f min./max. | 0.2-0.4 mm/r |
f min. | 0.2 mm/r |
max. f | 0.4 mm/r |
max. ap | 6.0 mm |
min. ap | 0.8 mm |
Supply type | Roughing - Stable edge at raised feed values |
Chip breaker code | RP5 |
Min./max. Vc in steel | 160-270 m/min |
Min./max. Vc in cast iron | 140-390 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.010 kg |