ATORN centre drill set HSS form A, D=1-1.6-2-2.5-3.15-4-5
ATORN CENTRE DRILL HSS D333A HSS D=1-1.6
Art.-no. 1970929167
Register and access more than 75 000 products
Application
For centre drilling on conventional and CNC machines.
Execution
- spiral-fluted design with grinding relief in metal box
Advantage
- radial relief ensures optimum chip breaking
- robust metal box
Notes
For making centring holes in accordance with DIN 332
Datasheets(X)
Brand | ATORN |
EAN | 4050293011784 |
Manufacturer Part Number | 10440507 |
Material to be processed | Universal use |
Countersink angle | 60 Degree |
Cutting material | HSS |
Surface | Uncoated |
Form | A |
Tool holding device | HA parallel shank |
DIN | 333 |
Harmonized System Code | 82075060 |
Gross Weight | 0.300 kg |
Included in delivery | 1 piece each diameter 1.0/1.6/5.0 mm, 2 pieces each diameter 2.0/2.5/4.0 mm, 3 pieces each diameter 3.15 mm |