Welcome to Würth Finland For trade customers only

ATORN centre drill set HSSE TiALN form A, D=1-1.6-2-2.5-3.15-4-5

ATORN CENTRE DRILL DIN 333A D=1-1.6-2-2.

Art.-no. 1970929144

-
ATORN centre drill set HSSE TiALN form A, D=1-1.6-2-2.5-3.15-4-5

Art.-no. 1970929144

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For centre drilling on conventional and CNC machines.

Execution

  • spiral-fluted design with grinding relief in metal box

Notes

For making centring holes in accordance with DIN 332

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293011876

Manufacturer Part Number

10440021

Material to be processed

Universal use

Countersink angle

60 Degree

Cutting material

HSSE

Surface

TiAlN

Form

A

Tool holding device

HA parallel shank

DIN

333

Harmonized System Code

82075060

Gross Weight

0.302 kg

Included in delivery

1 piece each diameter 1.0/1.6/5.0 mm, 2 pieces each diameter 2.0/2.5/4.0 mm, 3 pieces each diameter 3.15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information