ATORN chip booster; cleaning propeller
SPANE-BOOSTER-23550030
Art.-no. 1970921690
Register and access more than 75 000 products
Application
The chip booster can be mounted in the tool holder and can be used to remove chips and coolant from components, devices and pallets very quickly.
Execution
- Cooling through the centre
- Max. 12,000 rpm, balanced according to G2.5 12,000 rpm
- Manufactured from high-strength, anodised aluminium
- Automatic supply from the tool magazine
- Mount in any conventional tool holder with dia. 20 mm
- 7 turbine blades
Advantage
- Safe and fast method for removing chips and coolant
- Robust and durable
- Quieter working environment
- Automated cleaning of the machine tool working area
- Reduction in non-productive time = cost savings
Delivery
1x chip booster; cleaning propeller
Datasheets(X)
![]() | |
Brand | ATORN |
EAN | 4050293563597 |
Manufacturer Part Number | 22400001 |
Diameter | 125 mm |
Shank mount diameter | 20 mm |
Shaft length | 40 mm |
Length | 100 mm |
Bore diameter | 4.19 mm |
Harmonized System Code | 82079099 |
Gross Weight | 0.475 kg |
