ATORN clamping screws DIN 1835 M16 short for Weldon chuck dia. 20 A=35 mm
ATORN-SPANNSCHRAUBEN-DIN-1835-M16
Art.-no. 1970940055
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Execution
- For short Weldon chucks dia. 20 mm; A=35 mm
Delivery
1x clamping screw for surface chucks
Product information
Datasheets(X)
Brand | ATORN |
EAN | 4066107028442 |
Manufacturer Part Number | 22661381 |
Length | 35 mm |
Harmonized System Code | 73181548 |
Gross Weight | 0.015 kg |