Welcome to Würth Finland For trade customers only

ATORN countersink, 60°, HSS-TiN, T=3, 20.0 x 67 mm DIN 334 shape C

CNTSNK-CONE-DIN334C-TIN-D20-60-11498220

Art.-no. 1970906509

-
ATORN countersink, 60°, HSS-TiN, T=3, 20.0 x 67 mm DIN 334 shape C

Art.-no. 1970906509

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing 60° counterbores up to 1000 N/mm².

Execution

  • profile-ground triple-edge countersink with radial relief

Advantage

  • radial relief ensures optimum chip breaking
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293067866

Manufacturer Part Number

10640755

Material to be processed

Universal use

Countersink angle

60 Degree

Cutting material

HSS

Surface

TiN

Number of cutting edges

3 PCS

Tool holding device

HA parallel shank

Spot-facer diameter

20.0 mm

Tip diameter

5.0 mm

Shank diameter

10 mm

Length

67 mm

f steel 700

0.16 mm/r

DIN

334

Harmonized System Code

82079091

Gross Weight

0.051 kg

Alternative products:
1 x
ORION countersink, 60°, HSS-TiN, T=3, 20.0 x 67 mm DIN 334 shape C

Conical countersink 60° HSS-TiN, three-edge

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information