Welcome to Würth Finland For trade customers only

ATORN countersink set, 60°, HSS-TiN, T=3, 6.3/8.0/10.0/12.5/16.0/20.0/25.0 mm

ATORN COUNTERSINK D334C HSS-TIN 60� 6.3-

Art.-no. 1970929954

-
ATORN countersink set, 60°, HSS-TiN, T=3, 6.3/8.0/10.0/12.5/16.0/20.0/25.0 mm

Art.-no. 1970929954

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing 60° counterbores up to 1000 N/mm².

Execution

  • profile-ground triple-edge countersink with radial relief

Advantage

  • radial relief ensures optimum chip breaking
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293068078

Manufacturer Part Number

10640922

Material to be processed

Universal use

Countersink angle

60 Degree

Cutting material

HSS

Surface

TiN

Number of cutting edges

3 PCS

Tool holding device

HA parallel shank

Number of pieces in assortment/set

7 PCS

DIN

334

Form

C

Harmonized System Code

82079091

Gross Weight

0.550 kg

Included in delivery

6.3/8.0/10.0/12.5/16.0/20.0/25.0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information