Welcome to Würth Finland For trade customers only

ATORN countersink set, 60°, HSS, extremely unequal pitch 6.3-20.5 mm

SENK-KGL-SATZ-60G-EUT-D6,3-2-11501234

Art.-no. 1970906722

-
ATORN countersink set, 60°, HSS, extremely unequal pitch 6.3-20.5 mm

Art.-no. 1970906722

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing 60° counterbores up to 1300 N/mm².

Execution

  • Profile-ground triple-edge countersink with radial relief, with extremely uneven pitch

Advantage

  • Radial relief ensures optimum chip breaking
  • Uneven pitch ensures excellent surfaces without chatter marks and minimisation of cutting forces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293623864

Manufacturer Part Number

10420348

Material to be processed

Universal use

Countersink angle

60 Degree

Cutting material

HSS

Surface

TiN/ZrN

Number of cutting edges

3 PCS

Tool holding device

HA parallel shank

Number of pieces in assortment/set

5 PCS

DIN

334

Form

C

Harmonized System Code

82079091

Gross Weight

0.180 kg

Included in delivery

6.3/10.0/12.5/16.0/20.0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information