Welcome to Würth Finland For trade customers only

ATORN countersink set, 60°, unequal spiral pitch, 6.3-20.0 mm, 3-flat shank

ATORN-KEGELSENKER-SATZ-60°-Ø6,3-20,0-FL3

Art.-no. 1970939954

-
ATORN countersink set, 60°, unequal spiral pitch, 6.3-20.0 mm, 3-flat shank

Art.-no. 1970939954

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing 60° counterbores up to 1,000 N/mm².

Execution

  • Three convex cutting edges with unequal spiral pitch

Advantage

  • Low-vibration cutting conditions
  • Significant reduction in feed forces
  • Perfectly round and chatter-free counterbores
  • Three-flat shank prevents spinning in the drill chuck
  • Ideal for hand-held power tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4066107023294

Manufacturer Part Number

10487551

Material to be processed

Universal use

Countersink angle

60 Degree

Cutting material

HSS

Surface

TiAlN plus

Number of cutting edges

3 PCS

Tool holding device

Parallel shank with three tightening surfaces

Number of pieces in assortment/set

6 PCS

DIN

334

Form

C

Harmonized System Code

82079091

Gross Weight

0.177 kg

Included in delivery

6.3/8.0/10.0/12.5/16.0/20.0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information