ATORN countersink set, 60°, unequal spiral pitch, 6.3-20.0 mm
ATORN-KEGELSENKER-SATZ-60°-Ø6,3-20,0
Art.-no. 1970939936
Register and access more than 75 000 products
Application
For producing 60° countersinks up to 1,000 N/mm².
Execution
- Three convex cutting edges with unequal spiral pitch
Advantage
- Low-vibration cutting conditions
- Significant reduction in feed forces
- Perfectly round and chatter-free countersinks
Datasheets(X)
Brand | ATORN |
EAN | 4066107023287 |
Manufacturer Part Number | 10487550 |
Material to be processed | Universal use |
Countersink angle | 60 Degree |
Cutting material | HSS |
Surface | TiAlN plus |
Number of cutting edges | 3 PCS |
Tool holding device | HA parallel shank |
Number of pieces in assortment/set | 6 PCS |
DIN | 334 |
Form | C |
Harmonized System Code | 82079091 |
Gross Weight | 0.184 kg |
Included in delivery | 6.3/8.0/10.0/12.5/16.0/20.0 |