Welcome to Würth Finland For trade customers only

ATORN countersink set, 90°, HSS, T=3, extremely unequal pitch, 6.3-20.5 mm long

SENK-KGL-SATZ-90G-EUT-D6,3-2-11501243

Art.-no. 1970906731

-
ATORN countersink set, 90°, HSS, T=3, extremely unequal pitch, 6.3-20.5 mm long

Art.-no. 1970906731

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing 90° counterbores up to 1300 N/mm².

Execution

  • Profile-ground triple-flute countersink with radial relief, with extremely uneven pitch

Advantage

  • Radial relief ensures optimum chip breaking
  • Uneven pitch ensures excellent surfaces without chatter marks and minimisation of cutting forces
  • Simple countersinking of deep-seated countersinks
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293623956

Manufacturer Part Number

10420357

Material to be processed

Universal use

Countersink angle

90 Degree

Cutting material

HSS

Surface

TiN/ZrN

Number of cutting edges

3 PCS

Tool holding device

HA parallel shank

Shaft length

100 mm

Harmonized System Code

82079091

Gross Weight

0.380 kg

Included in delivery

6.3/8.3/10.4/12.4/16.5/20.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information