ATORN countersink set 90° HSS, extremely unequal pitch 6.3-20.5 mm
SENK-KGL-SATZ-90G-EUT-D6,3-2-11501245
Art.-no. 1970906733
Register and access more than 75 000 products
Application
For producing 90° counterbores up to 1300 N/mm².
Execution
- Profile-ground triple-edge countersink with radial relief, with extremely uneven pitch
Advantage
- Radial relief ensures optimum chip breaking
- Uneven pitch ensures excellent surfaces without chatter marks and minimization of cutting forces
Datasheets(X)
Brand | ATORN |
EAN | 4050293623970 |
Manufacturer Part Number | 10420359 |
Material to be processed | Universal use |
Countersink angle | 90 Degree |
Cutting material | HSS |
Surface | TiN/ZrN |
Number of cutting edges | 3 PCS |
Tool holding device | HA parallel shank |
Number of pieces in assortment/set | 5 PCS |
DIN | 335 |
Form | C |
Harmonized System Code | 82079091 |
Gross Weight | 0.180 kg |
Included in delivery | 6.3/10.4/12.4/16.5/20.5 |