ATORN countersink set, 90°, HSS, extremely unequal pitch 6.3-20.5mm, 3-flat shnk
SENK-KGL-SATZ-90G-EUT-D6,3-2-11501244
Art.-no. 1970906732
Register and access more than 75 000 products
Application
For producing 90° counterbores up to 1300 N/mm².
Execution
- Profile-ground triple-edge countersink with radial relief, with extremely uneven pitch
Advantage
- Radial relief ensures optimum chip breaking
- Uneven pitch ensures excellent surfaces without chatter marks and minimization of cutting forces
- 3-sided shaft design for excellent power transmission and prevents the tool from spinning in the drill chuck and cordless drill
Datasheets(X)
Brand | ATORN |
EAN | 4050293623963 |
Manufacturer Part Number | 10420358 |
Material to be processed | Universal use |
Countersink angle | 90 Degree |
Cutting material | HSS |
Surface | TiN/ZrN |
Number of cutting edges | 3 PCS |
Tool holding device | Parallel shank with three tightening surfaces |
Number of pieces in assortment/set | 5 PCS |
DIN | 335 |
Form | C |
Harmonized System Code | 82079091 |
Gross Weight | 0.152 kg |
Included in delivery | 6.3/10.4/12.4/16.5/20.5 |
HSS 90° conical countersink set, three flutes, extremely uneven pitch
ORIONThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units