ATORN countersink set, 90°, HSS, long, 6.3/8.3/10.4/12.4/16.5/20.5 mm
CNTSNK-CONE-BOX-SHFT100-6PCS-11501390
Art.-no. 1970935451
Register and access more than 75 000 products
Application
For producing deep-set 90° counterbores up to 1000 N/mm².
Execution
- profile-ground extra-long triple-edge countersink with radial relief
Advantage
- radial relief ensures optimum chip breaking
- deep-set countersinks are made easy for the user
Datasheets(X)
Brand | ATORN |
EAN | 4050293068023 |
Manufacturer Part Number | 10640917 |
Material to be processed | Universal use |
Countersink angle | 90 Degree |
Cutting material | HSS |
Surface | Uncoated |
Number of cutting edges | 3 PCS |
Tool holding device | HA parallel shank |
Shaft length | 100 mm |
Harmonized System Code | 82079091 |
Gross Weight | 0.600 kg |
Included in delivery | 6.3/8.3/10.4/12.4/16.5/20.5 |