ATORN countersink set, 90°, HSSE, T=1, 2.0-20.0 mm
Art.-no. 1970939937
Register and access more than 75 000 products
Application
For producing 90° counterbores up to 1300 N/mm².
Execution
- Single-edge countersink with slanted hole
Advantage
- slanted continuous hole improves chip removal
Datasheets(X)
Brand | ATORN |
EAN | 4050293068900 |
Manufacturer Part Number | 10642900 |
Material to be processed | Universal use |
Countersink angle | 90 Degree |
Cutting material | HSSE |
Number of cutting edges | 1 PCS |
Surface | Uncoated |
Tool holding device | HA parallel shank |
Composition of set | 1 each of countersink 10/14/21/28 |
Min./max. cutting edge diameter | 2-20 mm |
Harmonized System Code | 82079091 |
Gross Weight | 0.560 kg |
Included in delivery | 1 each countersink 10/14/21/28 |
Conical countersink set, 90°, HSSE, single cutter
ORIONThe displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units