ATORN depth callipers, 100 mm, IP 67, electronic, in case
Art.-no. 1970922369
Register and access more than 75 000 products
Application
For universal measurement of depth, width, steps and distance dimensions.
Execution
- ON/OFF
- Zero setting at any position
- mm/inch switch-over
- Auto off
- ABS function
- Keeptronic System
- Preset function
Advantage
- Key lock to prevent unintentional adjustment
- Switch on by moving the slider
Delivery
in a wooden case, with battery (1 x 3 V lithium, type CR 2032)
Datasheets(X)
![]() | |
Brand | ATORN |
EAN | 4050293402513 |
Manufacturer Part Number | 31059544 |
Display | Digital |
Min./max. length measuring range | 0-100 mm |
Digit increment | 0.01 mm |
Bridge length x bridge width | 85 x 8.5 mm |
Data transmission type | multiCOM |
Type of locating | With locking screw |
IP protection class | IP 67 |
Calibration Group | B |
Battery designation | 3V CR2032 Lithium |
Number of rechargeable batteries/batteries | 1 PCS |
ISO | 13385-2 |
Harmonized System Code | 90173000 |
Gross Weight | 0.576 kg |
