Welcome to Würth Finland For trade customers only

ATORN drill bit for machine tap set, solid carbide TiN M3-M12

Art.-no. 1970935429

-
ATORN drill bit for machine tap set, solid carbide TiN M3-M12

Art.-no. 1970935429

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For drilling out broken-off M3, M4, M5, M6, M8, M10 and M12 screw taps (HSS, HSSE, HSSE-PM) up to a hardness of 65 HRC using bench-type or column-type drills in wet or dry machining at a rotation speed of 1000–2000 rpm with hand-feed or for wet machining on CNC machines at a rotation speed of 1400–2400 rpm with a feed rate of 0.03–0.06 per revolution. The drill bit has a service life of 3 to 5 screw taps.

Execution

  • Precision-ground drill bit for screw taps, solid carbide-TiN, with three cutting edges for M3, M4, M5, M6, M8, M10 and M12 for extremely high requirements for process reliability and service life.

Advantage

  • User-friendly and efficient removal of screw taps saves time and money.
  • Innovative cutting geometry ensures high process reliability and a long service life.
  • Sturdy plastic tool box protects the tools from dirt and damage.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293349047

Manufacturer Part Number

12040008

Material to be processed

Hardened steel, Hard material

Suitable for screw thread

M3, M4, M5, M6, M8, M10, M12

DIN

374

Harmonized System Code

82074010

Gross Weight

0.353 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information