Welcome to Würth Finland For trade customers only

ATORN end mill, HSSE-PM-TIALN D=6.0-20.0 mm, type NR in a set

ATORN-END-MILL-HSSE-PM-TIALN-D=6-20MM-TY

Art.-no. 1970939868

-
ATORN end mill, HSSE-PM-TIALN D=6.0-20.0 mm, type NR in a set

Art.-no. 1970939868

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Roughing cutter for universal processing in a wide range of materials. Optimised flute material for delicate clamping situations and increased service life.

Execution

  • Roughing teeth, fine
  • Type NRF
  • TiAlN coating for increased service life
  • Straight shank according to DIN 1835 B

Notes

Set in a case consisting of Ø 6/8/10/12/14/16/18/20 mm

Delivery

8 mills in a case made of 15269

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293128338

Manufacturer Part Number

11230048

Number of pieces in assortment/set

8 PCS

Type

NRF

Design of cutting edges

Roughing

Twist angle

30°

Edge protection for chamfer angle

45 Degree

Coolant supply

External

Milling cutter design standard

DIN 844 K

Surface

TiAlN

Cutting material

HSSE-PM

Cutting direction

Right-hand cutting

Tool holding device

HB parallel shank

Material to be processed

Steel, Stainless steel, Non-ferrous metal, Cast metal, Special alloy

Harmonized System Code

82077031

Gross Weight

0.925 kg

Included in delivery

6/8/10/12/14/16/18/20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information