ATORN end mill, HSSE-PM-TiAlN D=4.0-20.0 mm, type N in a set
ATORN-END-MILL-HSSE-PM-TIALN-D=4-20MM-TY
Art.-no. 1970939867
Register and access more than 75 000 products
Application
End mill for universal processing in a wide range of materials. Optimised flute material for delicate clamping situations and increased service life.
Execution
- HSSE PM
- Finishing teeth
- Centre cutting
- TiAIN coating for outstanding service life
- Straight shank according to DIN 1835 B
- Also for dry milling with compressed air
Notes
Set in a case consisting of Ø 4/5/6/8/10/12/14/16/18/20 mm
Delivery
10 mills in a case made of 15188
Datasheets(X)
Brand | ATORN |
EAN | 4050293128123 |
Manufacturer Part Number | 11230027 |
Number of pieces in assortment/set | 10 PCS |
Type | N |
Design of cutting edges | Smoothing |
Twist angle | 30° |
Edge protection for chamfer angle | 45 Degree |
Coolant supply | External |
Milling cutter design standard | DIN 844 K |
Surface | TiAlN |
Cutting material | HSSE-PM |
Cutting direction | Right-hand cutting |
Tool holding device | HB parallel shank |
Material to be processed | Steel, Stainless steel, Non-ferrous metal, Cast metal, Special alloy |
Harmonized System Code | 82077031 |
Gross Weight | 0.915 kg |
Included in delivery | 4/5/6/8/10/12/14/16/18/20 mm |