Welcome to Würth Finland For trade customers only

ATORN face milling cutter head for VA, diameter 125.0 mm T=8

PLANKNFE-HD-VA-D125-Z8-16025225

Art.-no. 1970912611

-
ATORN face milling cutter head for VA, diameter 125.0 mm T=8

Art.-no. 1970912611

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For machining stainless steels and other long-chipping materials. For face milling, chamfering, rough machining and finishing.

Execution

  • Wear-resistant, nickel-plated version
  • With robust support design
  • Clamping screw tightening torque (indexable insert) M5 = 8 Nm

Advantage

  • Particularly smooth cut and low noise generation
  • Safe chip removal due to helical chips
  • Indexable insert with sharp blade particularly suited to milling VA
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293538861

Manufacturer Part Number

10612117

Min. cutting edge diameter (D)

125 mm

Max. cutting edge diameter (D1 max)

136 mm

Length (L1)

63 mm

Bore diameter (d)

40 mm

max. ap

6 mm

Number of cutting edges

8 PCS

Harmonized System Code

82077010

Gross Weight

3.329 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
indexable insert spare parts, clamping screw M 5.0 x 12.0 mm

Clamping screw for indexable inserts

ATORN
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information