Welcome to Würth Finland For trade customers only

ATORN face milling cutters, 75 degrees, diameter 63.0 mm T=6

ATORN-PLANFRÄSER-75°-Ø63-MM-Z=6

Art.-no. 1970939268

-
ATORN face milling cutters, 75 degrees, diameter 63.0 mm T=6

Art.-no. 1970939268

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For universal use in all materials.

Execution

  • Wear-proof, nickel-plated design
  • Robust supports

Notes

Clamping screw tightening torque (indexable insert) M2.5 = 1.2 Nm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293539929

Manufacturer Part Number

11117764

Min. cutting edge diameter (D)

63 mm

Max. cutting edge diameter (D1 max)

67 mm

Length (L1)

40 mm

Bore diameter (d)

22 mm

max. ap

4 mm

Number of cutting edges

6 PCS

Harmonized System Code

82077010

Gross Weight

1.100 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information