Welcome to Würth Finland For trade customers only

ATORN granite base 150 x 120 x 50 mm

MSRSTAND-MAGN-AY-ANSHL-GWDM8-34075340

Art.-no. 1970926251

-
ATORN granite base 150 x 120 x 50 mm

Art.-no. 1970926251

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For use with 3D articulated arms with sliding option.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293158632

Manufacturer Part Number

31089310

Type

Granite base

Connection thread

M8

Length x width x height

150 x 120 x 50 mm

Harmonized System Code

90179000

Gross Weight

2.071 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information