Welcome to Würth Finland For trade customers only

ATORN hand tap set, HSS in box, M3-M12

ATORN-TAP-SET-HSS-IN-BOX-M-3-M-12-IN-BOX

Art.-no. 1970938334

-
ATORN hand tap set, HSS in box, M3-M12

Art.-no. 1970938334

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Hand tap set HSS for through hole and blind hole, in steel, non-ferrous metals and (cast iron) -1000 N/mm².

Advantage

  • Innovative cutting geometry ensures very high dimensional accuracy, process reliability and chip removal
  • Universal application for maximum flexibility
  • Robust metal box protects the tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293021073

Manufacturer Part Number

10471084

Thread type

Metric thread

Hole type

Clearance/blind hole ≤ 1xD

Cutting material

HSS

Composition of set

3 hand taps for each size (taper tap/second tap/third tap (plug)) M3/M4/M5/M6/M8/M10/M12

Colour ring system

Steels

DIN

352

Harmonized System Code

82074010

Gross Weight

0.700 kg

Included in delivery

3 each hand taps (taper/second/plug tap) M3/M4/M5/M6/M8/M10/M12

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information