Welcome to Würth Finland For trade customers only

ATORN hand tap set, HSSE-PM in box, M3-M12

ATORN-TAP-SET-HSSE-IN-BOX-M-3-M-12-FERRO

Art.-no. 1970938336

-
ATORN hand tap set, HSSE-PM in box, M3-M12

Art.-no. 1970938336

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Hand tap set for HSSE-PM through hole and blind hole, made of high-strength steel -1300 N/mm².

Advantage

  • Innovative cutting geometry ensures very high dimensional accuracy, process reliability and chip removal
  • Optimised chip geometry for use on hardened steel
  • Robust metal box protects the tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293021097

Manufacturer Part Number

10471086

Thread type

Metric thread

Hole type

Clearance/blind hole ≤ 1xD

Cutting material

HSSE-PM

Composition of set

3 hand taps for each size (taper tap/second tap/third tap (plug)) M3/M4/M5/M6/M8/M10/M12

Colour ring system

Steels

DIN

352

Harmonized System Code

82074010

Gross Weight

0.660 kg

Included in delivery

3 each hand taps (taper/second/plug tap) M3/M4/M5/M6/M8/M10/M12

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information