ATORN hand tap set, HSSE in box, M3-M12
ATORN-TAP-SET-HSSE-IN-BOX-M-3-M-12-IN-BO
Art.-no. 1970938335
Register and access more than 75 000 products
Application
Hand tap set HSSE for through hole and blind hole, in high-strength steel -1300 N/mm².
Advantage
- Innovative cutting geometry ensures very high dimensional accuracy, process reliability and chip removal
- Optimised chip geometry for use on hardened steel
- Robust metal box protects the tool
Datasheets(X)
Brand | ATORN |
EAN | 4050293021080 |
Manufacturer Part Number | 10471085 |
Thread type | Metric thread |
Hole type | Clearance/blind hole ≤ 1xD |
Cutting material | HSSE |
Composition of set | 3 hand taps for each size (taper tap/second tap/third tap (plug)) M3/M4/M5/M6/M8/M10/M12 |
Colour ring system | Steels |
DIN | 352 |
Harmonized System Code | 82074010 |
Gross Weight | 0.600 kg |
Included in delivery | 3 each hand taps (taper/second/plug tap) M3/M4/M5/M6/M8/M10/M12 |