ATORN handheld magnifier 15x magnification aplanatic lens diameter 32 mm
GRPLENS-V15X-41145115
Art.-no. 1970927239
Register and access more than 75 000 products
Application
For magnifying especially small objects, e.g. for quality control during production.
Execution
- Black anodised aluminium mount and handle
Datasheets(X)
Brand | ATORN |
EAN | 4050293160130 |
Manufacturer Part Number | 41560034 |
Magnification | 15-times |
Lens diameter | 23 mm |
Lens design | Aplanatic |
Harmonized System Code | 90138080 |
Gross Weight | 0.070 kg |