Welcome to Würth Finland For trade customers only

ATORN hexagon screwdriver set, 9 pieces, 1.5–10 mm, with ball head, long

Art.-no. 1970935525

-
ATORN hexagon screwdriver set, 9 pieces, 1.5–10 mm, with ball head, long

Art.-no. 1970935525

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For tightening and loosening hexagon-socket screws

Execution

  • Hexagonal ball end on the long wrench side
  • Chrome-vanadium steel
  • Hardened

Advantage

  • Ball end enables screws to be tightened at angles of up to 25°
  • Increased corrosion resistance
  • Wrench is easy to remove

Delivery

In functional plastic holder

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293165890

Manufacturer Part Number

50160115

Tip type

Hexagon, Hexagon with ball head

Width across flats

1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm

Design

Long

Surface

Nickel plated

Harmonized System Code

82041100

Gross Weight

0.435 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information