ATORN hexagon screwdriver set, ball head set, 5 pieces, 3–8 mm
SKT-KUGELKOPF-SATZ-5-TEILIG-52134201
Art.-no. 1970935526
Register and access more than 75 000 products
Execution
- Hexagon ball head
- Blade made of chrome-vanadium steel
- Hardened
Advantage
- Ball end enables screws to be tightened at angles of up to 30°
- 3-component power grip with large soft area for comfortable use and fatigue-free working
Datasheets(X)
Brand | ATORN |
EAN | 4050293354393 |
Manufacturer Part Number | 51690068 |
Tip type | Hexagon, Hexagon with ball head |
Width across flats | 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Surface | Chrome plated |
Number of pieces in assortment/set | 5 PCS |
Harmonized System Code | 82054000 |
Gross Weight | 0.448 kg |