ATORN hexagonal threading die set HSS M3-M12 6g
ATORN SQUARE BOLT DIE SET M3-M12 IN SHEE
Art.-no. 1970930487
Register and access more than 75 000 products
Application
For retapping and repairing damaged metric male threads in the steel and NF metal material groups up to a strength of 700 N/mm².
Execution
- Right-handed die set, hexagonal, for M3, M4, M5, M6, M8, M10 and M12, tol. 6g
Advantage
- Innovative cutting geometry for high process reliability
- Micro-cutting edge treatment and special lapping process for high process reliability and a long service life
- Hexagonal design for tapping difficult to reach threads
- Sturdy metal case protects the tool from dirt and damage
Datasheets(X)
Brand | ATORN |
EAN | 4050293114874 |
Manufacturer Part Number | 11190073 |
Thread type | Metric thread |
Cutting material | HSS |
Tolerance of dies | 6 g |
Min./max. thread-cutting area, metric | 3-12 mm |
Number of pieces in assortment/set | 7 PCS |
DIN | 382 |
Harmonized System Code | 82074030 |
Gross Weight | 0.300 kg |
Included in delivery | 1 each die M3/M4/M5/M6/M8/M10/M12 |