ATORN hydraulic exp. chuck HPH HSK63 (ISO 12164) dia. 20 mm short, heavy-duty
ATORN-HOCHLEISTUNGS-HYDRO-DEHNSPANNFUTTE
Art.-no. 1970940002
Register and access more than 75 000 products
Application
For high precision, centric clamping of milling, drilling and reaming tools – particularly for milling and heavy-duty machining during rough machining.
Execution
- With axial longitudinal adjustment
- Reducing sleeves for flexible application
- Coolant pressure up to 80 bar
- Temperature-resistant up to 100 °C
Advantage
- Robust version ideal for HPC+HSC machining
- Damping properties to increase service life of tool and machine spindle
- Vibration-damping effect reduces micro-cracks and improves the workpiece surface
- All standard shanks can be clamped (dia. tolerance h6)
- Very high torque transfer (dia. 20 = 650 Nm/dia. 32 = 890 Nm)
Notes
The previous standard DIN 69871 was superseded by ISO 12164.
Delivery
1x short, heavy-duty HPH HSK63 hydraulic expansion chuck (ISO 12164)
Datasheets(X)
![]() | |
Brand | ATORN |
EAN | 4050293359138 |
Manufacturer Part Number | 21043001 |
Tool holding device | HSK 63 |
Construction length | Short-heavy |
Form | A |
Clamping diameter (d) | 20 mm |
Projecting length (A) | 80 mm |
Tapered diameter (d2) | 38 mm |
Diameter (d3) | 49 mm |
Outer diameter (D) | 52.5 mm |
Clearance length to collar (l1) | 36 mm |
Clamp in depth (l2) | 51 mm |
Suitable for thread (G) | M8 x 1 |
Width across flats | 3 mm |
Max. adjustment travel (max. V) | 10 mm |
Coolant supply | Internal axial |
Balancing quality | G 2.5 at 25,000 rpm |
Harmonized System Code | 84661038 |
Gross Weight | 1.300 kg |
