ATORN hydraulic expansion chuck SK40 diameter 16 mm
ATORN-HYDRO-DEHNSPANNFUTTER-SK-40-16-MM
Art.-no. 1970939957
Register and access more than 75 000 products
Application
For clamping drill bits and milling tools with straight shank.
Execution
- High clamping forces
- Axial longitudinal adjustment
- High-precision centric clamping
- Excellent damping properties
- Standard tool changes as with expansion chucks without requiring additional devices
- Reducer bushings enable various applications
- With Balluff chip hole
- All standard shank types can be clamped
Advantage
- High torque transfer
- Good surface qualities
- Suitable for high rotation speeds
- Excellent vibration-damping properties
- Longer cutting tool service life
Delivery
Tool holder with matching hexagon key
Datasheets(X)
![]() | |
Brand | ATORN |
EAN | 4066107014971 |
Manufacturer Part Number | 21045241 |
Tool holding device | PSC 63 |
Clamping diameter (d) | 16 mm |
Projecting length (A) | 80.5 mm |
Form | AD/AF |
Outer diameter (D) | 49.5 mm |
Tapered diameter (d2) | 38 mm |
Clearance length to collar (l1) | 45 mm |
Clamp in depth (l2) | 49 mm |
Max. adjustment travel (max. V) | 10 mm |
Coolant supply | Yes |
Suitable for thread (G) | M12 x 1 |
Width across flats | 5 mm |
Balancing quality | G 2.5 at 25,000 rpm |
Concentricity tolerance | 0.003 mm |
Harmonized System Code | 84661038 |
Gross Weight | 1.382 kg |
