ATORN inclinometer, electronic 256 mm total length
INCLMETER-EL-L256-38445100
Art.-no. 1970927053
Register and access more than 75 000 products
Application
For easy and rapid measurement of inclinations
Execution
- Display in degrees, mm/m or percentages
- Readouts in 0.05°, 0.01°/IN/FT, 0.1°, 0.1 % or 1.0 mm/m
- Arrow in display shows direction of gradient
- Different beeps for approaching left and right versus horizontal and vertical
- Hold function
- Intermediate angles can be defined as reference angles (0-point)
- Measurement accuracy at 0° and 90°: ± 0.05°
- Measurement accuracy at 1° to 89°: ± 0.2°
Advantage
- Very long operating time due to large battery capacity
- Display with backlight
- optical and acoustic signals
Delivery
Battery (1x E-Block 9 V type 6LR61) in sturdy plastic tube
Datasheets(X)
Brand | ATORN |
Calibration Group | RD |
EAN | 4050293159813 |
Manufacturer Part Number | 31440001 |
Length x width x height | 256 x 50 x 60 mm |
Device dimensions | 256 x 50 x 60 mm |
Number of batteries x name of batteries | 1 PCS x 9 V 6LR61 |
Harmonized System Code | 90318020 |
Gross Weight | 0.449 kg |
WEEE-Registration Number | DE 81292972 |
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units