Welcome to Würth Finland For trade customers only

ATORN ind. inserts, drill/counter sink mill. cutter, 90 deg., D=32.0 mm APKT1603

CTR-SCHAFT-D32MM-APKT1603-16019010

Art.-no. 1970912560

-
ATORN ind. inserts, drill/counter sink mill. cutter, 90 deg., D=32.0 mm APKT1603

Art.-no. 1970912560

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For drilling/countersinking in all materials.

Execution

  • With Weldon shank
  • Wear-resistant, nickel-plated version
  • Robust supports
  • Clamping screw tightening torque (indexable insert) M4 = 5.2 Nm

Advantage

  • High cutting performance
  • Safe chip removal thanks to positive cutting geometry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293113396

Manufacturer Part Number

11117232

Cutting edge diameter (D)

32 mm

Clearance length (L3)

50 mm

Length (L1)

130 mm

Shank diameter (d)

32 mm

max. ap

30 mm

Number of cutting edges

2 PCS

Number of cutting inserts (WSP Gesamt)

3 PCS

Suitable indexable insert no. (WSP Typ)

27

Harmonized System Code

82077010

Gross Weight

0.713 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
clamping screw M4 x 9mm

Clamping screw for indexable inserts

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information