Welcome to Würth Finland For trade customers only

ATORN indexable insert ADKX 120404 SR-TR HC4410

ATORN WSP ADKX 120404 SR-TR HC4410

Art.-no. 1970929912

-
ATORN indexable insert ADKX 120404 SR-TR HC4410

Art.-no. 1970929912

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Notes

Best suited to non-ferrous metals only with ALC geometry.

Delivery

Box quantity: Pack of 10

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293434606

Manufacturer Part Number

10617498

ISO name

ADKX 120404 SR-TR

Knife edge length

12.7 mm

Edge radius

0.4 mm

Surface

Coated

Carbide type

HC4410

Material to be processed

Steel, Non-ferrous metal, Cast metal, Special alloy

Suitable for material group P

2

Suitable for material group M

3

Suitable for material group N

1

Suitable for material group K

1

Suitable for material group S

2

Suitable for material group H

3

Harmonized System Code

82090020

Gross Weight

0.004 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information