Welcome to Würth Finland For trade customers only

ATORN indexable insert ADKX 120404 SR-TR HC4430

ATORN WSP ADKX 120404 SR-TR HC4430

Art.-no. 1970929911

-
ATORN indexable insert ADKX 120404 SR-TR HC4430

Art.-no. 1970929911

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Box quantity: Pack of 10

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293434590

Manufacturer Part Number

10617497

ISO name

ADKX 120404 SR-TR

Knife edge length

12.7 mm

Edge radius

0.4 mm

Surface

Coated

Carbide type

HC4430

Material to be processed

Steel, Cast metal

Suitable for material group P

1

Suitable for material group M

3

Suitable for material group N

3

Suitable for material group K

2

Suitable for material group S

3

Suitable for material group H

3

Harmonized System Code

82090020

Gross Weight

0.004 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information